Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 8mm Tube Size, Black
Mfr # ZUSA-TF-PTC-237
Zoro # G4435139
original price:
$6.97
11% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 8mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-237
- Zoro # G4435139
- UPC # 193005168469
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Color | Black |
Seal Material | PTFE |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - .562" Long 304SS (16W-1.5-5-304)
- KIBI Circular Bathroom Towel Ring - Brush Nickel.. (KBA1406BN)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-PTC-PBT-262)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-3/8" Tube OD (ZUSA-TF-PTC-2021)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 3/, 3/8" Tube Size, Black (ZUSA-TF-PTC-536)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 3/8" Tube Size, Black (ZUSA-TF-PTC-1012)
- SHARKBITE COUPLING 3/4""IPSX3/4""MPT (UIP134A)
- Usa Industrials Tube Fittings