Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black
Mfr # ZUSA-TF-PTC-234
Zoro # G4435148
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 6mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-234
- Zoro # G4435148
- UPC # 193005168438
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 2 In. Threaded Schedule 80 PVC Union (164-108)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-B-08-SS)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-1/4" Tube OD (ZUSA-PTC-PBT-1020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-8mm Tube OD (ZUSA-PTC-PBT-540)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-16mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-69)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Wye-5/32" Tube OD (ZUSA-PTC-PBT-2017)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-339)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 56 11)
- Usa Industrials Tube Fittings