Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black
Mfr # ZUSA-TF-PTC-217
Zoro # G4435236
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 5/32"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-217
- Zoro # G4435236
- UPC # 193005168247
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Seal Material | PTFE |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Multiple Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3304 56 56)
- ZORO SELECT Single-Lever Handle, For Sterling Faucets (46-0202)
- PROPLUS 1/4 Black Malleable Tee (45048)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (LCD20006)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-1/4" OD x 1/8" FNPT (ZUSA-PTC-PBT-525)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-10mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-271)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-223)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union-6mm Tube OD (ZUSA-PTC-PBT-134)
- WATTS Push Fit Adapt 1/2Od X 1/2Mpt (PL-3036)
- Usa Industrials Tube Fittings