Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-225
Zoro # G4435218
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-225
- Zoro # G4435218
- UPC # 193005168339
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Seal Material | PTFE |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- ZORO SELECT Coupling, 304 SS, 1", F BSPP, Class 150 (ZUSA-PF-8058)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70261 (N70261SP)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/4" x 1/8" Tube Size, Black (ZUSA-TF-PTC-547)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-3)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 12mm x 10mm Tube Size, Black (ZUSA-TF-PTC-153)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 6mm Tube Size, Black (ZUSA-TF-PTC-366)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 14mm Tube Size, Black (ZUSA-TF-PTC-370)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 17WP2)
- Usa Industrials Tube Fittings