Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 1/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-214
Zoro # G4434886
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-214
- Zoro # G4434886
- UPC # 193005168216
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Color | Black |
Seal Material | PTFE |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushings (FB204)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-263)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 14mm Tube Size, Black (ZUSA-TF-PTC-370)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-11)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-18)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black (ZUSA-TF-PTC-154)
- SHARKBITE/CASH ACME 12x12 Elbow (U248LFA)
- Usa Industrials Tube Fittings