Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-342
Zoro # G4435489
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Female 90 Degree Elbow
- Fitting Connection Type Tube x FNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-342
- Zoro # G4435489
- UPC # 193005169633
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Fm |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Female 90 Degree Elbow |
Fitting Connection Type | Tube x FNPT |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg Fm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK 6 Drenching SHWR Head (RPB173E)
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1402211)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Navy Blue (PU08M/516ANB)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/4" Tube Size (ZUSA-TF-PTC-78)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-26)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-258)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/2" Tube OD (ZUSA-PTC-PBT-741)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-231)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/2" Tube Size, Black (ZUSA-TF-PTC-132)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- Usa Industrials Tube Fittings