Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-341
Zoro # G4435455
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Female 90 Degree Elbow
- Fitting Connection Type Tube x FNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-341
- Zoro # G4435455
- UPC # 193005169626
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Fm |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Female 90 Degree Elbow |
Fitting Connection Type | Tube x FNPT |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Black |
Description
Nylon Push to Connect Fitting - 90 Dg Fm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- LEGEND VALVE 1/2" BLACK CAP (350-483)
- CAMCO Element 4500W-240V Screw-In (02923)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-3/8" Tube OD (ZUSA-PTC-PBT-1032)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male Branch Tee-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-447)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 5/16" Tube Size, Black (ZUSA-TF-PTC-1011)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 1/4" Tube Size, Black (ZUSA-TF-PTC-745)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-38)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-83)
- Usa Industrials Push-to-Connect Tube Fittings