Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-339
Zoro # G4435403
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Female 90 Degree Elbow
- Fitting Connection Type Tube x FNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-339
- Zoro # G4435403
- UPC # 193005169596
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Fm |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Female 90 Degree Elbow |
Fitting Connection Type | Tube x FNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg Fm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Polished Chrome (35908-4K-CP)
- BE PRESSURE 3in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.300)
- LEGEND VALVE 1/2" T-1002LD BALL VALVE (101-613)
- KOHLER Flush Valve Seal, 2 11/16x1 15/64x1/8 in. (K-1131496)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 5/32" Tube Size (ZUSA-TF-PTC-5)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD (ZUSA-PTC-PBT-1006)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-230)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-465)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 4mm Tube Size, Black (ZUSA-TF-PTC-756)
- LEGEND VALVE 3/4" SMART CLICK TEE (465-216)
- Usa Industrials Tube Fittings