Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Fm, 1/4" Tube Size, Black
Mfr # ZUSA-TF-PTC-336
Zoro # G4435464
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Female 90 Degree Elbow
- Fitting Connection Type Tube x FNPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-336
- Zoro # G4435464
- UPC # 193005169565
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Fm |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Female 90 Degree Elbow |
Fitting Connection Type | Tube x FNPT |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg Fm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO Norpro 5404 Deluxe; Heavy Duty Stainless Steel Corn Cutter (154884)
- LEGRIS Push-to-Connect Union, 1/2 in Tube Size, Brass, Silver (3606 62 00)
- MILTON 10 PK PTC Tee Union, 1/4" OD, PK10 (2210-1)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", PVC/FPM, FPT x FPT (GG125X50)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-231)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 10mm Tube Size (ZUSA-TF-PTC-27)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 12, 12mm Tube Size, Black (ZUSA-TF-PTC-542)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-12mm x 10mm Tube OD (ZUSA-PTC-PBT-153)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 1/8" Tube OD (ZUSA-PTC-PBT-141)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- JOHN GUEST Valve, 3/8'' Tube Size, White, 10 PK (PPSV041212W)
- Usa Industrials Push-to-Connect Tube Fittings