Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 8mm Tube Size, Black
Mfr # ZUSA-TF-PTC-367
Zoro # G4435647
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 8mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-367
- Zoro # G4435647
- UPC # 193005169909
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1702)
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-230)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-56)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 3/8" MBSPT (ZUSA-TF-PTC-257)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 4m, 4mm Tube Size, Black (ZUSA-TF-PTC-538)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 8mm Tube Size, Black (ZUSA-TF-PTC-467)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-12mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-242)
- SHARKBITE COUPLR 1"" IPS X 1""IPS SB (UIP3020A)
- Usa Industrials Tube Fittings