Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 6mm Tube Size, Black
Mfr # ZUSA-TF-PTC-366
Zoro # G4435638
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 6mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-366
- Zoro # G4435638
- UPC # 193005169893
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- ZORO SELECT Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1220)
- ELKAY Push Bottom Assembly, includes Cap And Stem (601451151550)
- SMITH-COOPER 6" x 5" Black Hex Bushing (4316000836)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-43)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-223)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD (ZUSA-PTC-PBT-1006)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-3/8" Tube OD (ZUSA-PTC-PBT-536)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-228)
- LEGRIS Barbed, Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- Usa Industrials Tube Fittings