Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 4mm Tube Size, Black
Mfr # ZUSA-TF-PTC-365
Zoro # G4435613
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 4mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-365
- Zoro # G4435613
- UPC # 193005169886
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-08-12-SS)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- DIVERSITECH Concentric Vent, 3" (CVENT-3)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-3/8" Tube OD (ZUSA-TF-PTC-2021)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-1/4" Tube OD (ZUSA-PTC-PBT-1030)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 10mm Tube Size (ZUSA-TF-PTC-28)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 19)
- Usa Industrials Push-to-Connect Tube Fittings