Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 1/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-358
Zoro # G4435568
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-358
- Zoro # G4435568
- UPC # 193005169800
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fitting, Brass, Silver (67PLP-4-8)
- PROPLUS Ceramic Towel Bar Posts, Slip-On Clip PR (44901)
- OASIS Cartridge (029967-005)
- DEL CITY DIV OF ACTUANT Del City 204809 Stainless Steel Loom Clamp, 1/2" Width, 3" Diameter, 10 per package (204809)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black (ZUSA-TF-PTC-457)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-PTC-PBT-262)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 5/32" Tube Size, Black (ZUSA-TF-PTC-127)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- DIXON Legris Nylon Push-In Union Tee, 1/4" (31045600)
- Usa Industrials Tube Fittings