Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 1/4" Tube Size, Black
Mfr # ZUSA-TF-PTC-361
Zoro # G4435525
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-361
- Zoro # G4435525
- UPC # 193005169848
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (22UL41)
- GOODMAN 20171003As Front Cover Kits (20171003AS)
- ZORO SELECT Water Heater Pan, 24 In, Aluminum (QP-24)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-5)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-PTC-PBT-47)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 3/8" Tube Size, Black (ZUSA-TF-PTC-1002)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-1/4" Tube OD (ZUSA-PTC-PBT-1020)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-341)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-2G)
- Usa Industrials Tube Fittings