Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 12mm Tube Size, Black
Mfr # ZUSA-TF-PTC-369
Zoro # G4435656
original price:
$6.17
4% off
new price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 12mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-369
- Zoro # G4435656
- UPC # 193005169923
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN MCore Transfer 1/2" Cc/Ips Conn w/PresBal Stops Volume Control (U232CIS)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- SMITH-COOPER Lead Free Brass 125 CWP Sweat Inlet Heavy Duty Hose Bibb, Sweat x NHT (4347003620)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-209)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 10mm Tube Size, Black (ZUSA-TF-PTC-470)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Wye-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-2007)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/2" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-462)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 5/32" Tube OD (ZUSA-PTC-PBT-142)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Plug-1/4" Tube Stem (ZUSA-PTC-PBT-745)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-26)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x Push-To-Connect x Female Pipe Thread Tee (FSBT34F)
- Usa Industrials Push-to-Connect Tube Fittings