Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black
Mfr # ZUSA-TF-PTC-368
Zoro # G4435674
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 10mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-368
- Zoro # G4435674
- UPC # 193005169916
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Details
Item | Nylon Push to Connect Fitting - 90 Dg El |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg El
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Replacement Cartridge (1200)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-L)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- DENDESIGNS F276129 0.56 in. Lefthand Male Thread Propane Fitting (DE107860)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-474)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/4" Tube Size (ZUSA-TF-PTC-9)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/2" Tube Size, Black (ZUSA-TF-PTC-530)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/4" MNPT (ZUSA-PTC-PBT-411)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 3/8" Tube Size, Black (ZUSA-TF-PTC-1012)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 5/16" Tube Size, Black (ZUSA-TF-PTC-1011)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 53 10)
- Usa Industrials Push-to-Connect Tube Fittings