Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 45 Dg Ma, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-411
Zoro # G4435875
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 45 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-411
- Zoro # G4435875
- UPC # 193005170400
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon Push to Connect Fitting - 45 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 45 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 45 Degree Elbow |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Color | Black |
Description
Nylon Push to Connect Fitting - 45 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 18" BRASS NIPPLE (311-098)
- SMITH-COOPER Street 45 deg, 2", 125, Brz Nl (4385007370)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- ZORO SELECT 3/8" Compr Brass Mini Ball Valve Inline (G-PMYS-38)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-339)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-83)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-37)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-4mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-21)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/2" Tube Size, Black (ZUSA-TF-PTC-530)
- DIXON Boss Ground Joint Spud, 3/4 in, FNPT, Steel, Domestic (GB8)
- Usa Industrials Push-to-Connect Tube Fittings