Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 3 Outlet, 8mm Tube Size, Black
Mfr # ZUSA-TF-PTC-1026
Zoro # G4437239
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Manifold Union
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 8mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1026
- Zoro # G4437239
- UPC # 193005314545
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Details
Item | Nylon Push to Connect Fitting - 3 Outlet |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Manifold Union |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Manifold |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 3 Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Weight: 0.5 (OP-640039)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- ZORO SELECT 1" Socket Weld SS Coupling (4307005366)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-12mm x 10mm Tube OD (ZUSA-PTC-PBT-153)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-249)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/2" Tube Size, Black (ZUSA-TF-PTC-530)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- Usa Industrials Push-to-Connect Tube Fittings