Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black
Mfr # ZUSA-TF-PTC-1031
Zoro # G4437178
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Manifold Union
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 5/16"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1031
- Zoro # G4437178
- UPC # 193005314583
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16" |
Details
Item | Nylon Push to Connect Fitting - 3 Outlet |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Manifold Union |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Manifold |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 3 Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR HAND DRYER Tamper Proof Bolt (XL3)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PVC/FPM, Socket x FPT (BFAS1005CFS)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G023)
- B&K 3/4 In. Solvent Schedule 80 PVC Union (164-604)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-12mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-65)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-1/4" OD x 3/8" MNPT (ZUSA-PTC-PBT-406)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-3)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-262)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 10mm Tube Size (ZUSA-TF-PTC-27)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- Usa Industrials Push-to-Connect Tube Fittings