Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-1032
Zoro # G4437187
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Manifold Union
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1032
- Zoro # G4437187
- UPC # 193005314590
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Nylon Push to Connect Fitting - 3 Outlet |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Manifold Union |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Manifold |
Description
Nylon Push to Connect Fitting - 3 Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 160 (82817)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK5 (5RLF5)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/4" Male BSPP (G) (PC06-G02)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-15)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-52)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 12mm Tube Size, Black (ZUSA-TF-PTC-1028)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 5/, 5/32" Tube Size, Black (ZUSA-TF-PTC-532)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 12, 12mm Tube Size, Black (ZUSA-TF-PTC-542)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 10mm Tube Size, Black (ZUSA-TF-PTC-470)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-10-6)
- Usa Industrials Tube Fittings