Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 3 Outlet, 1/2" Tube Size, Black
Mfr # ZUSA-TF-PTC-1033
Zoro # G4437214
original price:
$20.84
6% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Manifold Union
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 1/2"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1033
- Zoro # G4437214
- UPC # 193005314606
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Item | Nylon Push to Connect Fitting - 3 Outlet |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Manifold Union |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | Manifold |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - 3 Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-3201 LOG LIGHTER VALVE (102-813)
- TORNADO Squirrel Cage Dryer Plastic (PD5D)
- LEGEND VALVE 1-1/2 T4214NL BRASS METER CPLG (313-127NL)
- ZORO SELECT 1-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H627)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD (ZUSA-TF-PTC-373)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-3)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-5/32" Tube OD (ZUSA-PTC-PBT-359)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Run, 5/32" Tube Size, Black (ZUSA-TF-PTC-582)
- PARKER Barbed, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 06 17WP2)
- Usa Industrials Tube Fittings