Shop All Plastic Rods
Usa Industrials
Nylon Plastic Rod 6 ft L, 2 in Dia.
Mfr # BULK-PR-NYL-21
Zoro # G2428379
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-21
- Zoro # G2428379
- UPC # 193005349165
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 6 ft |
Details
Material | Nylon |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Nylon Plastic Rod,2 In. Dia. x 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 1.000" Thick (PS-UHMW-RCY-29)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black (CCNES-3/8-F25-P)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_24_24)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-NYL-8)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-NYL-11)
- USA INDUSTRIALS White Polypropylene Plastic Bar 24" L, 2" W (BULK-PS-PP-136)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/4" Dia. (22JM31)
- Usa Industrials Plastic Rods