Shop All Plastic Rods
Usa Industrials
Nylon Plastic Rod 6 ft L, 1/2 in Dia.
Mfr # BULK-PR-NYL-8
Zoro # G2428318
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-8
- Zoro # G2428318
- UPC # 193005349110
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/2 in |
Length | 6 ft |
Details
Material | Nylon |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Nylon Plastic Rod,1/2 In. Dia. x 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.063" Thick (1NLV7)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 10 Ft, Black (BULK-RS-SBRHS60-70)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.750" Thick (1YYN5)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-NYL-145)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-NYL-11)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS White PTFE Plastic Bar 48" L, 3/4" W (BULK-PS-PTFE-525)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/8" Dia. (68978104)
- Usa Industrials Plastic Rods