Shop All Plastic Rods
Usa Industrials
Nylon Plastic Rod 3 ft L, 1/2 in Dia.
Mfr # BULK-PR-NYL-47
Zoro # G2428397
product price: $6.35
/ea
Sold in multiples of 18 for $114.30
$114.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-47
- Zoro # G2428397
- UPC # 193005349196
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Details
Material | Nylon |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Nylon Plastic Rod,1/2 In. Dia. x 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 24" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-24)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 1 Ft L (61R1.75-12)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-205)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-43)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 48" L, 1/2" W (BULK-PS-AC-970)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-895)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMW-787)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1UXD1)
- Usa Industrials Plastic Rods