Shop All Plastic Rods
Usa Industrials
Nylon Plastic Rod 3 ft L, 1 in Dia.
Mfr # BULK-PR-NYL-52
Zoro # G2428433
original price:
$11.52
7% off
new price: $10.69
/ea
Sold in multiples of 8 for $85.52
$85.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-52
- Zoro # G2428433
- UPC # 193005349219
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 in |
Length | 3 ft |
Details
Material | Nylon |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Nylon Plastic Rod,1 In. Dia. x 3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 3/16, 0.1875 In (W1D3166)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAZ9)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-NYL-21)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-480)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-895)
- Usa Industrials Plastic Rods