Shop All Plastic Rods
Usa Industrials
Nylon Plastic Rod 3 ft L, 1-1/2 in Dia.
Mfr # BULK-PR-NYL-56
Zoro # G2428458
Sold in multiples of 4 for $78.20
$78.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-56
- Zoro # G2428458
- UPC # 193005349233
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2 in |
Length | 3 ft |
Details
Material | Nylon |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Nylon Plastic Rod,1-1/2 In. Dia. x 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 3 Ft (SB-3003-0125-25-36)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PVC-13)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 24 X 48 (SGPO3.125-24X48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 6 Ft (2HHF9)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-NYL-21)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-NYL-11)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 3/4" W (BULK-PS-PVC-574)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/8" Dia. (68978104)
- Usa Industrials Plastic Rods