Shop All Plastic Rods
Usa Industrials
Nylon Plastic Rod 1 ft L, 3 in Dia.
Mfr # BULK-PR-NYL-145
Zoro # G2428555
product price: $28.35
/ea
Sold in multiples of 3 for $85.05
$85.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-145
- Zoro # G2428555
- UPC # 193005349332
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3 in |
Length | 1 ft |
Details
Material | Nylon |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Nylon Plastic Rod,3 In. Dia. x 1 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (PS-PC-SR-200)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 3 Ft L (2HHT1)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-NYL-56)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-NYL-21)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-48)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- Usa Industrials Plastic Rods