Shop All Plastic Rods
Usa Industrials
Nylon Plastic Rod 1 ft L, 1-1/4 in Dia.
Mfr # BULK-PR-NYL-132
Zoro # G2428564
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-132
- Zoro # G2428564
- UPC # 193005349301
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4 in |
Length | 1 ft |
Details
Material | Nylon |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Nylon Plastic Rod,1-1/4 In. Dia. x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 100Ft (4UGK1)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L (2HJP3)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-14)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4741_72_0)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-NYL-145)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-NYL-56)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-NYL-134)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-817)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/16" Dia. (2XMG2)
- Usa Industrials Plastic Rods