Shop All Plastic Rods
Usa Industrials
Nylon Plastic Rod 1 ft L, 1-1/2 in Dia.
Mfr # BULK-PR-NYL-134
Zoro # G2428607
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Rod
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-NYL-134
- Zoro # G2428607
- UPC # 193005349318
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2 in |
Length | 1 ft |
Details
Item | Plastic Rod |
Type | Plastic Rod |
Material | Nylon |
Description
Nylon Plastic Rod,1-1/2 In. Dia. x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x3/4 In, 8 ft (6ALW8)
- ZORO SELECT Flat Stock, 0.125", 3" W, 3 ft. (CUREC00474)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 10 Ft (ZUSA-RC-625)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-25)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-NYL-8)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-NYL-56)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 2-1/2" Dia. (BULK-PT-PC-48)
- USA INDUSTRIALS Clean Room FDA Teflon PTFE Sanitary Gasket For 6" Tube (ZCLN-SG-T-6)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PVC-11)
- Usa Industrials Plastic Rods