Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union -, 14mm Tube Size, Black
Mfr # ZUSA-TF-PTC-138
Zoro # G4435044
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 14mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-138
- Zoro # G4435044
- UPC # 193005167363
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 14mm |
Details
Item | Nylon Push to Connect Fitting - Union - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Union -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- SANI-LAV Wall Mount, 1 Hole, 8 OC Faucet, Stainless, Hand Sink (5A1F-0.5)
- FISHER MFG Fisher 54510, Left Hand Check Stem Repair Kit, Stainless Steel (54510)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 10, 10mm Tube Size, Black (ZUSA-TF-PTC-541)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-8mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-237)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/2" Tube Size, Black (ZUSA-TF-PTC-1023)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 8mm Tube Size, Black (ZUSA-TF-PTC-1026)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-37)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-234)
- Usa Industrials Tube Fittings