Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Nylon Push to Connect Fitting - Male Str, 8mm Tube Size
Mfr # ZUSA-TF-PTC-25
Zoro # G4434773
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 8mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-25
- Zoro # G4434773
- UPC # 193005168605
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon Push to Connect Fitting - Male Str |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Male Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-187375)
- LEGEND VALVE 3" BLACK 90 STREET ELBOW (350-050C)
- ZORO SELECT Brass Plug, MNPT, 1-1/2" Pipe Size (22UL33)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 2nd Check Kit)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-224)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 5/32" Tube Size (ZUSA-TF-PTC-5)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-37)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-3/8" x 1/4" Tube OD (ZUSA-PTC-PBT-550)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-1/4" OD x 1/8" FNPT (ZUSA-PTC-PBT-525)
- SHARKBITE Push-to-Connect Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, Brass, Brass (U416LF)
- Usa Industrials Push-to-Connect Tube Fittings