Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Nylon Push to Connect Fitting - Male Str, 5/32" Tube Size
Mfr # ZUSA-TF-PTC-5
Zoro # G4433845
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 5/32"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-5
- Zoro # G4433845
- UPC # 193005171377
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon Push to Connect Fitting - Male Str |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Basic Pipe Fitting Shape | Straight |
Description
Nylon Push to Connect Fitting - Male Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (70LF24301)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, BSPT (ZUSA-PF-10265)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- SLOAN Bathroom Faucet EBF-615 4" Trim Plate Battery Power Supply Smart PC (3315114BT)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 14, 14mm Tube Size, Black (ZUSA-TF-PTC-543)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-47)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-9)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-5/32" Tube OD (ZUSA-PTC-PBT-359)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-8mm Tube OD (ZUSA-PTC-PBT-540)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 12mm x 8mm Tube Size, Black (ZUSA-TF-PTC-152)
- SHARKBITE TEESTOP1/2""X1/2""X3/8"" (24984A)
- Usa Industrials Tube Fittings