Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size
Mfr # ZUSA-TF-PTC-19
Zoro # G4434457
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-19
- Zoro # G4434457
- UPC # 193005167936
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Nylon Push to Connect Fitting - Male Str |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Basic Pipe Fitting Shape | Straight |
Description
Nylon Push to Connect Fitting - Male Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- ZORO SELECT PVC Van-Stone Flange, Socket, 2-1/2 in Pipe Size (854-025)
- PLUMB PAK CORPORATION 1-1/4X1-1/4Chr Slip Nut (915DK)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 10mm Tube Size, Black (ZUSA-TF-PTC-759)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 3/8" MBSPT (ZUSA-TF-PTC-257)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/2" Tube Size, Black (ZUSA-TF-PTC-1023)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 3/, 3/8" Tube Size, Black (ZUSA-TF-PTC-536)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/8" Tube OD (ZUSA-PTC-PBT-735)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 3/8" Male BSPT (R) (PC12-03)
- Usa Industrials Push-to-Connect Tube Fittings