Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Nylon Push to Connect Fitting - Female S, 1/4" Tube Size
Mfr # ZUSA-TF-PTC-78
Zoro # G4434825
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Female Straight
- Fitting Connection Type Tube x FNPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-78
- Zoro # G4434825
- UPC # 193005174316
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - Female S |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Female Straight |
Fitting Connection Type | Tube x FNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Female S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi (740DF1M1K1-40)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-BBZ)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 1-1/2" (22283)
- KOHLER Insert, Aerator, 1.5 Gpm, Large (1103116)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-14)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Run, 5/32" Tube Size, Black (ZUSA-TF-PTC-582)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-1/4" Tube OD (ZUSA-PTC-PBT-1020)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-5)
- LEGRIS Push-to-Connect Union Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3104 08 00)
- Usa Industrials Push-to-Connect Tube Fittings