Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Nylon Push to Connect Fitting - Female S, 1/2" Tube Size
Mfr # ZUSA-TF-PTC-86
Zoro # G4434658
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Female Straight
- Fitting Connection Type Tube x FNPT
- Tube Size 1/2"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-86
- Zoro # G4434658
- UPC # 193005174408
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - Female S |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Female Straight |
Fitting Connection Type | Tube x FNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Female S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 3/4" x 1/2" Pipe Size, CTS Hub (4101-101)
- ZURN Bell Trap O-Ring, Black (P5795-3)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size, Black (K-1142714)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-51)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/2" Tube OD (ZUSA-TF-PTC-2022)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/2" Tube Size, Black (ZUSA-TF-PTC-530)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 12mm Tube Size, Black (ZUSA-TF-PTC-369)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 8mm Tube Size, Black (ZUSA-TF-PTC-367)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- PARKER STEM ADAPTER (6521 62 18WP2)
- Usa Industrials Tube Fittings