Shop All Plastic Sheets
Usa Industrials
Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick
Mfr # BULK-PS-NYL-421
Zoro # G7860131
product price: $59.15
/ea
Sold in multiples of 2 for $118.30
$118.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Nylon 6/6
- Plastic Thickness 1"
- Plastic Width 8"
- Plastic Length 12"
- Plastic Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-NYL-421
- Zoro # G7860131
- UPC # 193005892104
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 12" |
Width | 8" |
Description
Nylon Plastic Sheet - 1" Thick x 8" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 3 Ft (2EZU6)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 10 Ft, Black (BULK-RS-SBRHS60-71)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-ACB-264)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-NYL-86)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 12" W x 1" Thick (BULK-PS-NYL-409)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 24" L x 8" W x 1" Thick (BULK-PS-NYL-436)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/8 in Thick (BULK-PS-UHMW-62)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-PP-274)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-8)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21981)
- Usa Industrials Plastic Sheets