Shop All Hex Head Cap Screws
Usa Industrials
Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK
Mfr # ZBOLT-4919
Zoro # G109955970
product price: $143.99
/pk 5, $28.80/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 6 in
- Head Width 1-5/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-4919
- Zoro # G109955970
- UPC # 197666054697
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 6 in |
Head Width | 1-5/16 in |
Head Height | 35/64 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 1.3125 in |
Screw Size | 7/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Tensile Strength | 70,000 psi |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08720)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.037.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 6 PK (39986)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (ZBOLT-376)
- USA INDUSTRIALS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-391)
- USA INDUSTRIALS Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-379)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L (BULK-BOLT-4635)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (ZBOLT-390)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (BULK-BOLT-4636)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04114.037.0175)
- Usa Industrials Hex Head Cap Screws