Shop All Rubber Rolls
Usa Industrials
Nonmarking Neoprene Rubber Roll with Acrylic Adhesive 60A 164 Thick x 36 Wide x 50 ft Long
Mfr # BULK-RS-NN60-121
Zoro # G307033166
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/64"
- Width 36"
- Length 600"
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NN60-121
- Zoro # G307033166
- UPC # 193005237004
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 600" |
Details
Item | Multipurpose Neoprene Rubber Sheets, Strips & Rolls |
Thickness | 1/64" |
Material | Neoprene |
Color | Black |
Backing Type | Acrylic Adhesive |
Compression Set | 0.28 |
Shape | Roll |
Durometer | 60A |
Texture | Smooth |
Density | 1.5 g/cm3 |
Tensile Strength | 1,200 psi |
Elongation | 3.8 |
Grade | Nonmarking |
Standards | ASTM D2000 BC 608 |
Temperature Range | -30° to 200°F |
Tear Strength | 20 N/mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 1 Ft (2HGZ7)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X6-6)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 36"x12", 40A (BULK-RS-NAT40-11)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H40-197)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- Usa Industrials Rubber Rolls