Shop All Rubber Rolls
Usa Industrials
Nonmarking Neoprene Rubber Roll with Acrylic Adhesive 60A 12 Thick x 36 Wide x 40 ft Long
Mfr # BULK-RS-NN60-160
Zoro # G307032503
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,976.99
Free 30-Day Returns
Key Features
- Thickness 1/2"
- Width 36"
- Length 480"
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NN60-160
- Zoro # G307032503
- UPC # 193005234454
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 480" |
Details
Item | Multipurpose Neoprene Rubber Sheets, Strips & Rolls |
Thickness | 1/2" |
Material | Neoprene |
Color | Black |
Backing Type | Acrylic Adhesive |
Elongation | 3.8 |
Tensile Strength | 1,200 psi |
Compression Set | 0.28 |
Tear Strength | 20 N/mm |
Temperature Range | -30° to 200°F |
Grade | Nonmarking |
Texture | Smooth |
Shape | Roll |
Durometer | 60A |
Density | 1.5 g/cm3 |
Standards | ASTM D2000 BC 608 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- RANDALL 1 1/4In. X 1/8In. ANGLE (6 FT M-654)
- ZORO SELECT Roll, Silicone, 3/16 in. Thick, 5 ft., 60A (BULK-RS-S60-263)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 9 3/4 in D, Checker Plate (20188R100-TRD4)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS Plant Fiber Buna-N Rubber Blend Roll - 1/64" T x 40" W x 10 ft. L (BULK-PLF-62)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- Usa Industrials Rubber Rolls