Shop All Rubber Rolls
Usa Industrials
Nonmarking Neoprene Rubber Roll No Adhesive 60A 164 Thick x 36 Wide x 30 ft Long
Mfr # BULK-RS-NN60-84
Zoro # G907032286
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/64"
- Width 36"
- Length 360"
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NN60-84
- Zoro # G907032286
- UPC # 193005236632
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 360" |
Details
Item | Multipurpose Neoprene Rubber Sheets, Strips & Rolls |
Thickness | 1/64" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Durometer | 60A |
Density | 1.5 g/cm3 |
Elongation | 3.8 |
Texture | Smooth |
Temperature Range | -30° to 200°F |
Grade | Nonmarking |
Tear Strength | 20 N/mm |
Compression Set | 0.28 |
Standards | ASTM D2000 BC 608 |
Shape | Roll |
Tensile Strength | 1,200 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PVC-358)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft (2HHC5)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-23)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1104_72_0)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-S100S-1-1/2)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- Usa Industrials Rubber Rolls