Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Strip w Adhesive - 70A - 1/16" T x 3/4" W x 10ft. L
Mfr # BULK-RS-N70-129
Zoro # G7837372
product price: $10.69
/ea
Sold in multiples of 9 for $96.21
$96.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N70-129
- Zoro # G7837372
- UPC # 193005331153
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/4" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 1/16" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 70A |
Backing Type | Acrylic Adhesive |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 707 |
Grade | Standard |
Thickness Tolerance | (-0.011" - +0.011") |
Texture | Smooth |
Shape | Strip |
Density | 1.50 g/cm3 |
Compression Set | 0.33 |
Temperature Range - Adhesives | -30 Degrees to 230 Degrees F |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Strip with Acrylic Adhesive - 70A - 1/16" Thick x 3/4" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1 1/8 in W (40S1.125-72)
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (BULK-RS-NAT40-9)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (23083_12_24)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-N70-420)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 3/8" T x 36" W x 30 ft. L (ZUSANSR-FR-114)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 70A - 1/32" T x 1/4" W x 10ft. L (BULK-RS-N70-147)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 50A - 1/4" T x 4" W x 10ft. L (BULK-RS-N50-732)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-295)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x2", 70A (BULK-RS-SBR75-130)
- Usa Industrials Rubber Sheets & Strips