Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Strip - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long
Mfr # BULK-RS-N70-86
Zoro # G7819854
product price: $6.45
/ea
Sold in multiples of 18 for $116.10
$116.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N70-86
- Zoro # G7819854
- UPC # 193005330729
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/8" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 1/32" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 70A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 707 |
Grade | Standard |
Shape | Strip |
Density | 1.50 g/cm3 |
Compression Set | 0.33 |
Thickness Tolerance | (0.000" - +0.016") |
Texture | Smooth |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Strip No Adhesive - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A (BULK-RS-H60FDA-205)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 8 ft L, 1/8 in Thick, Black (ZUSASSR-B-23)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.127mm (316-005-6-100)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 70A - 1/32" T x 1/4" W x 10ft. L (BULK-RS-N70-147)
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1/8" T x 6" W x 10 ft. L (ZUSANSR-FR-257)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-90)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/2" T x 36" W x 36" L (ZUSANSR-FR-245)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 24" L (BULK-RS-S60CLRFDA-58)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 10ft Length - Black (20-137-0375)
- Usa Industrials Rubber Sheets & Strips