Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Strip - 70A - 1/16" Thick x 3" Wide x 10ft. Long
Mfr # BULK-RS-N70-420
Zoro # G7813913
product price: $15.79
/ea
Sold in multiples of 6 for $94.74
$94.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N70-420
- Zoro # G7813913
- UPC # 193005955632
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 1/16" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 70A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 707 |
Grade | Standard |
Texture | Smooth |
Thickness Tolerance | (-0.011" - +0.011") |
Compression Set | 0.33 |
Density | 1.50 g/cm3 |
Shape | Strip |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Strip No Adhesive - 70A - 1/16" Thick x 3" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-12)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT White HDPE Plastic Sheet Stock 24" L x 24" W x 1" Thick (BULK-PS-PE-790)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/4 in W (18S.75-12)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-448)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 1" Thick x 12" Wide x 24" Long (ZUSANSR-FR-278)
- USA INDUSTRIALS Neoprene Rubber Sheet w Adhesive - 50A - 1/8" T x 18" W x 18" L (BULK-RS-N50-772)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-90)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- RUBBER-CAL Neoprene Sheet - 60A - Smooth Finish - No Backing, 0.062" Thick x 36" Width x 300" Length - Black (30-006-062)
- Usa Industrials Rubber Sheets & Strips