Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Strip - 40A - 1/8" Thick x 6" Wide x 5 ft. Long
Mfr # BULK-RS-N40-267
Zoro # G7807403
product price: $26.39
/ea
Sold in multiples of 3 for $79.17
$79.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 6"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N40-267
- Zoro # G7807403
- UPC # 193005359416
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 5 ft. |
Details
Rubber Thickness | 1/8" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 407 |
Grade | Standard |
Compression Set | 0.33 |
Thickness Tolerance | (-0.017" - +0.017") |
Texture | Smooth |
Shape | Strip |
Density | 1.50 g/cm3 |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Strip No Adhesive - 40A - 1/8" Thick x 6" Wide x 5 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (45r1.25-36)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22650)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 2 in Thick, Charcoal (ZUSA-PU-151)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-E60-420)
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N60-203)
- USA INDUSTRIALS Natural Rubber Sheet-40A-1"T x 12"W (BULK-RS-NAT40-241)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 5 ft. L (BULK-RS-S60WFDA-74)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-203)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 12"x12", 40A (BULK-RS-NAT40-26)
- Usa Industrials Rubber Sheets & Strips