Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Sheet w Adhesive - 50A - 1/8" T x 18" W x 18" L
Mfr # BULK-RS-N50-772
Zoro # G7807561
Sold in multiples of 5 for $95.75
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N50-772
- Zoro # G7807561
- UPC # 193005933265
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 18" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 50A |
Backing Type | Acrylic Adhesive |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 507 |
Grade | Standard |
Texture | Smooth |
Temperature Range - Adhesives | -30 Degrees to 230 Degrees F |
Shape | Sheet |
Thickness Tolerance | (-0.017" - +0.017") |
Density | 1.50 g/cm3 |
Compression Set | 0.33 |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Sheet with Acrylic Adhesive - 50A - 1/8" Thick x 18" Wide x 18" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1239_12_36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PC-620)
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx6" W (4h.75-6)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 48" Length (20-101)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-203)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 1/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-S60-62)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 5 ft. L (BULK-RS-S60WFDA-74)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/2" T x 36" W x 36" L (ZUSANSR-FR-245)
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 8" Width x 8" Length (20-158)
- Usa Industrials Rubber Sheets & Strips