Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Roll - 60A - 1/8" Thick x 36" Wide x 30 ft. Long
Mfr # BULK-RS-N60-3
Zoro # G7824772
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 30 ft.
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N60-3
- Zoro # G7824772
- UPC # 193005093051
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 36" |
Length | 30 ft. |
Details
Thickness | 1/8" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Max Temp (F) | 250 Degrees F |
Min. Temp. (F) | -30 Degrees F |
Durometer | 60A |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 607 |
Grade | Standard |
Density | 1.50 g/cm3 |
Shape | Roll |
Thickness Tolerance | (-0.017" - +0.017") |
Compression Set | 0.33 |
Texture | Smooth |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 30 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-25)
- MIDWEST FASTENER 3/8" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64332)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18041_24_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Red (ZUSASSR-14)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 5 ft. L (BULK-RS-S60WFDA-74)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 12" Long (BULK-RS-H70-635)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-E60-420)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 1/8" Thick x 18" Wide x 18" Long (BULK-RS-S60-610)
- USA INDUSTRIALS FDA Silicone Rubber Sheet w Adhesive - 60A - 1/8" T x 18" W x 18" L (BULK-RS-S60-716)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-86)
- E. JAMES Rubber, Silicone, 1/2"Thick, 12"x12", 60A (2860-1/2A)
- Usa Industrials Rubber Sheets & Strips