Shop All Rubber Sheets & Strips
Usa Industrials
Neoprene Rubber Roll - 50A - 3/32" Thick x 12" Wide x 10 ft. Long
Mfr # BULK-RS-N50-295
Zoro # G7811229
product price: $47.49
/ea
Sold in multiples of 2 for $94.98
$94.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/32"
- Width 12"
- Length 10 ft.
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N50-295
- Zoro # G7811229
- UPC # 193005930882
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 12" |
Length | 10 ft. |
Details
Thickness | 3/32" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Max Temp (F) | 250 Degrees F |
Min. Temp. (F) | -30 Degrees F |
Durometer | 50A |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 507 |
Grade | Standard |
Thickness Tolerance | (-0.013" - +0.013") |
Compression Set | 0.33 |
Shape | Roll |
Density | 1.50 g/cm3 |
Texture | Smooth |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Roll No Adhesive - 50A - 3/32" Thick x 12" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 50 Ft (CSNEO-5/16-50)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-UHMW-224)
- USA INDUSTRIALS Cork Buna-N Rubber Blend w/ Adhesive - Firm - 1/32" T x 12" W x 12" L (BULK-CRK-69)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-N70-420)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 3/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-11)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-451)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 36" W x 24" L (BULK-RS-S60CLRFDA-57)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 1" Thick x 12" Wide x 24" Long (ZUSANSR-FR-278)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/4" T x 12" W x 36" L (ZUSANSR-FR-238)
- RUBBER-CAL Styrene-Butadiene Rubber Sheet - 0.25" Thick x 12" Width x 12" Length - Gray (35-016-250)
- Usa Industrials Rubber Sheets & Strips