Shop All Foam Sheets
Usa Industrials
Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 12" Long
Mfr # ZUSANSR-439
Zoro # G7829051
product price: $31.79
/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Neoprene
- Density 20 lbs / cu. ft.
- Tensile Strength (PSI) 100 psi
- Temp. Range -70 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-439
- Zoro # G7829051
- UPC # 193005463380
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Length | 12" |
Width | 36" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | Neoprene |
Density | 20 lbs / cu. ft. |
Tensile Strength (PSI) | 100 psi |
Temp. Range | -70 Degrees to 200 Degrees F |
Firmness @ 25% Deflection (PSI) | 13 psi |
Standards | ASTM D1056 2C3, FMVSS-302 |
Thickness | 3/16" |
Color | Black |
Backing Type | Plain |
Texture | Smooth |
Shape | Sheet |
Grade | Standard |
Firmness | Medium (9 - 13 psi) |
Description
Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x1 ft. L (4YNE6)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (45S1-12)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-899)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 1/16" T x 36" W x 12" L (ZUSANSR-449)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 5/8" W x 10 ft. L (ZUSAESR-S-85)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSA-MCP-28)
- Usa Industrials Foam Sheets