Shop All Foam Sheets
Usa Industrials
Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 ft. Long
Mfr # ZUSANSR-320
Zoro # G7833881
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Neoprene
- Backing Type Plain
- Standards ASTM D1056 2C3, FMVSS-302
- Tensile Strength (PSI) 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-320
- Zoro # G7833881
- UPC # 193005242756
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 36" |
Length | 30 ft. |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | Neoprene |
Backing Type | Plain |
Standards | ASTM D1056 2C3, FMVSS-302 |
Tensile Strength (PSI) | 100 psi |
Thickness | 1/8" |
Temp. Range | -70 Degrees to 200 Degrees F |
Density | 20 lbs / cu. ft. |
Color | Black |
Firmness @ 25% Deflection (PSI) | 13 psi |
Grade | Standard |
Shape | Roll |
Firmness | Medium (9 - 13 psi) |
Texture | Smooth |
Description
Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7763)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 6 Ft (2HJN6)
- HHIP MT3 To JT33 Drill Chuck Arbor Tang End (3700-0153)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.500" Thick (1YYL2)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 12" Long (ZUSANSR-439)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 36" L (ZUSAESR-S-166)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- USA INDUSTRIALS Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" T x 1" W x 10 ft. L (ZUSAESR-S-101)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Red (ZUSA-XPE-154)
- Usa Industrials Foam Sheets