Shop All Camlock Gaskets
Usa Industrials
Neoprene Cam and Groove Gasket for 2-1/2" Hose Coupling
Mfr # ZUSA-CAM-N-2-1/2
Zoro # G2440403
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 2 1/2 in
- Color Black
- Material Neoprene
- Size 2-1/2"
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-N-2-1/2
- Zoro # G2440403
- UPC # 193005318925
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 2 1/2 in |
Size | 2-1/2" |
Inside Dia. | 2 3/8 in |
Outside Diameter | 3 1/8 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | Neoprene |
Max. Pressure | 200 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.3 in |
Durometer | 70A |
Gasket Material | Neoprene |
X-Ray Detectable | No |
Package Type | Packet |
Gaskets per Package | 1 |
Description
Cam and Groove Gasket, Neoprene, For Coupling Size 2 1/2 in, Black, Outside Diameter 3 1/8 in, Inside Dia. 2 3/8 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 5-3/4 in. x 96 in. Plain Polyurethane Crown Molding 16 LF, 2PK (3P5.37.00900)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (5187128140)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-N-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-HMD-1)
- USA INDUSTRIALS PTFE Envelope with Viton Filler Camlock Gasket 1-1/2" (ZUSA-CAM-VENV-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-SFDA-1)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-SFDA-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-EFDA-1)
- Usa Industrials Camlock Gaskets